![lcl55035wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689407.jpg?preset=medium)
CANLYTE 55035WH FAST-TRACK FLOATING
Description
Floating canopy kit comes complete with a Live End, two 6' lengths of 12 gauge wire, wireway cover and 4-1/2 (114mm) sq. flush canopy. Mounts to a 3 (76mm) or 4 (102mm) octagonal outlet box. Canopy is positioned anywhere along track, up to 4 (102mm) from edge of track extrusion. Mount track using track mounting clips. Canopy is 3/32 (2mm) thick and 4-1/2 (114mm) square.
Specifications
Brand Name | Lightolier | Sub Brand | Lytespan® |
Item Name | Floating Canopy Kit | Color/Finish | White |
Mounting | Clip | For Use With | 55000 Tracks |
Includes | Live End, (2) 6 ft Lengths of 12 ga Wire, Wireway Cover and 4-1/2 in Square Flush Canopy | Application | Mounts to a 3 in or 4 in Octagonal Outlet Box |
UPC | 624563025906 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 20 - SS - 20 |