![lcl55055bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689416.jpg?preset=medium)
Lytespan® Track Lighting Joiner, Black
Description
Joiner, used the connect two pieces of track together mechanically and electrically. Power cannot be fed to the joiner.
Specifications
Brand Name | Lightolier | Sub Brand | Lytespan® |
Item Name | Joiner | Material | Aluminum |
Color/Finish | Black | For Use With | 55000 Tracks |
Application | Used the Connect Two Pieces of Track Together Mechanically and Electrically | UPC | 624563025982 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |