![lcl6061bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/395679810.jpg?preset=medium)
PHILIPS LIGHTING 912400462275 Lytespan® Floating Canopy Track, Matte Black
Description
Floating Canopy Kit, Mounts to a 4 or 3 octagonal outlet box. Canopy is positioned anywhere along track, up to 4' from edge of track extrusion. Power can be fed to Live End, 'L', 'T', X', In-Line and Variable Angle Connectors. Mount track using track mounting clips. Canopy is 3/32 thick and 4-1/2 square.
Specifications
Brand Name | Philips Lighting | Sub Brand | Lightolier |
Type | Indoor | Length | 0.560 in |
Width | 0.220 in | Height | 0.400 in |
Material | Steel | Application | Tracklighting |
UPC | 784197606114 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 |