![lcl6075bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11686063.jpg?preset=medium)
PHILIPS LIGHTING 36 inch Lytespot Extension Wand, Black
Description
Extends Lytespots® below track. Stem dia. 1/2. Can be connected together -8' max. Can be used with all fixtures listed with this symbol. Also compatible with Radius Track.
Specifications
Brand Name | Lightolier | Item Name | Suspension Stem |
Color/Finish | Matte Black | Dimensions | 1/2 in dia x 36 in L |
For Use With | Lytespots on Basic Track or Advent Tracks | Standards | UL Listed |
UPC | 784197607265 |
Packages
1 - UNIT - 1 | 288 - SKID - 288 |