PHILIPS LIGHTING 36 inch Lytespot Extension Wand, Matte White
Description
Suspension stems for suspending Lytespots on Fast Track or Advent Tracks. Stem diameter: 1/2.
Specifications
Brand Name | Lightolier | Item Name | Track Extension Wand |
Outside Diameter | 1/2 in | Material | Polycarbonate |
Series/Model | 607 | Color/Finish | White |
Dimensions | 36 in L | For Use With | Monopoints, Basic, Advent and Radius Track |
Standards | cULus, UL Listed | Application | Extends Lytespots below Track, For Fashion, Food and Large Retailers, High Ceiling Applications |
UPC | 784197607500 |
Packages
1 - UNIT - 1 |