![lcl7589bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268242681.jpg?preset=medium)
PHILIPS LIGHTING 912400462422 Lytespan® Track/Attachment Fitting, Matte Black
Description
Pendant adapter, supports cord-mounted luminaires and stem or chain luminaires.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | Attachment Fitting | Material | Molded Polycarbonate |
Color/Finish | Matte Black | Dimensions | 2-3/8 in H x 2 in W x 1 in D |
For Use With | Lytespan® Track Lighting Systems | Standards | UL Listed |
Application | Retail - Accent | UPC | 784197758905 |
Packages
1 - UNIT - 1 |