Abbotsford
lcl853wh

50W 12V Lytespan® Low Voltage Radius Track Fixture Radius FreeForm, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400461179

Specifications

Brand Name Lightolier Sub Brand Lytespan®
Item Name Fixture Head Voltage Rating 12 V
Wattage 50 W Color/Finish White
For Use With Low Voltage Radius Track UPC 662057632636

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok