SIGNIFY LLM Series Reflector for OmniSpot LED 24° Narrow Flood
Description
Our upgraded OmniSpot LED cylinder is now available with Signify's AccuRender technology - a highly efficacious CRI 90. Designed to meet the most demanding retail challenges through sleek and discrete aesthetics, while providing a high center beam candlepower and lighting performance. OmniSpot allows for less than 1" of space between the track head and track in the ceiling, making it a perfect fit for a variety of applications.
Specifications
Brand Name | Lightolier | Sub Brand | Lytespan® |
Item Name | Mini Narrow Flood Reflector | Lamp Type | LED |
Mounting | Wall | Beam Angle | 24° |
For Use With | Monopoint, Multipoint, Recessed Track, Suspension Track, Basic, Advent and Radius Track Systems | Application | Accent Lighting |
UPC | 190096028832 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |