
KENDAL LIGHTING TA002-BLK Kendal Lighting Straight Joiner Track Connector, Black
Description
Black track lighting straight connector
Specifications
Brand Name | Kendal Lighting | Item Name | Track Connector |
Type | Straight, In-Line | Color/Finish | Black |
Dimensions | 1.4 in W x 3.3 in D x 3/4 in H | For Use With | Fans, Fixtures, Lamps, Track Lighting and Rail Systems |
Standards | ETL Listed | Application | For 120 V 20 A Track Lighting |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |