![kenta002bst](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12239391.jpg?preset=medium)
KENDAL LIGHTING TA002-BST Kendal Lighting Straight Joiner Track Connector, Brushed Steel
Description
Brushed steel track lighting straight connector
Specifications
Brand Name | Kendal Lighting | Item Name | Track Connector |
Type | Straight, In-Line | Color/Finish | Gray/Brushed Steel |
Dimensions | 1.4 in W x 3.3 in D x 3/4 in H | For Use With | Fans, Fixtures, Lamps, Track Lighting and Rail Systems |
Standards | ETL Listed | Application | For 120 V 20 A Track Lighting |
Packages
1 - UNIT - 1 |