Abbotsford
kenta003blk

KENDAL LIGHTING TA003-BLK Kendal Lighting 90° Joiner Track Connector, Black

Price $13.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KENDAL LIGHTING
Manufacturer #:TA003-BLK

Description

90 Degree black track lighting L connector

Specifications

Brand Name Kendal Lighting Item Name Track Connector
Type L-Shape Color/Finish Black
Standards ETL Listed Application For 120 V 20 A Track Lighting

Packages

1 - UNIT - 1