KENDAL LIGHTING TA003-BST Kendal Lighting 90° Joiner Track Connector, Brushed Steel
Description
90 Degree brushed steel track lighting L connector
Specifications
Brand Name | Kendal Lighting | Item Name | Track Connector |
Type | L-Shape | Color/Finish | Gray/Brushed Steel |
Dimensions | 2.8 in W x 2.8 in D x 3/4 in H | For Use With | Fans, Fixtures, Lamps, Track Lighting and Rail Systems |
Standards | ETL Listed | Application | For 120 V 20 A Track Lighting, Joins Two Track Pieces Together in a 90° Configuration |
Packages
1 - UNIT - 1 |