KENDAL LIGHTING TA004-BST Kendal Lighting "T" Joiner, Brushed Steel
Description
Brushed steel track lighting T connector
Specifications
Brand Name | Kendal Lighting | Item Name | Track Connector |
Type | T-Shape | Color/Finish | Gray/Brushed Steel |
Standards | ETL Listed | Application | For 120 V 20 A Track Lighting, Joins Two Track Pieces Together in a T Configuration |
Packages
1 - UNIT - 1 |