![kenta006dfwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287557092.jpg?preset=medium)
KENDAL LIGHTING End Feed Track Accessory - Dual, White
Description
End Feed Track Accessory - Dual. Dual knock-outs enable Track Power feed from either the end or above with flexible conduit, BX, etc. Compatible with all Kendal linear Tracks. Adds 6 inches to total length of Track once inserted. 120 V/20 A rated. ETL approval ensures both safety and quality.
Specifications
Brand Name | Kendal Lighting | Item Name | Live End Feed Track Connector |
Color/Finish | White | For Use With | 120 V 20 A Track Lighting |
Standards | ETL Listed |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |