Abbotsford
junr24wh

ACUITY JUNO Trac-Lites L-Shape Adjustable Connector, White

Price $20.89 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244NUK
Documents Documents

Description

TC Housing designed for use in non-insulated areas. If installed where insulation is present, the insulation must be pulled back 3” from all sides of TC housing. Lamp: Lamp ratings based on trim selected. Socket: Floating medium base porcelain with nickel-plated copper screw shell. Shipped with socket cap to protect against paint overspray. Labels: U.L. listed for through-branch wiring, damp locations and IP: Product thermally protected against improper use of lamps or Insulation. Union made. UL Listed/CSA certified. Trim V4012 is wet location approved for covered ceiling applications . Trims V4017 and V4034 are wet location approved for covered ceiling applications, when used with outdoor rated lamps. Testing: All reports are based on published industry procedures; field performance may differ from laboratory performance.

Specifications

Brand Name Juno Sub Brand Trac-Lites™
Item Name Track Connector Material Aluminum
Type L-Shape, Adjustable Series/Model R24
Color/Finish White Mounting Type Surface
For Use With R2, R4, R6, and R8 Trac-Lites One Circuit Track System Standards UL Listed
Application For 120 V 20 A Track Lighting, Joins Two Track Sections to Make 90° or Straight Run UPC 661209031143

Packages

1 - UNIT - 1 6 - UNIT - 6