
ACUITY 244NV2 4-1/2 inch JUNO Trac-Lites Floating Electrical Feed, Black
Description
The floating electrical feed permits mounting any point of trac under the outlet box. Includes floating connector, outlet box cover, and extra trac dead end.
Specifications
Brand Name | Juno | Sub Brand | Trac-Lites™ |
Item Name | Floating Electrical Feed | Material | Plastic |
Series/Model | R29 | Color/Finish | Black |
Mounting Type | Surface | Dimensions | 4-1/2 in L x 4-1/2 in W |
For Use With | R2, R4, R6, and R8 Trac-Lites One Circuit Track System | Includes | Floating Connector, Outlet Box Cover and Extra Trac Dead End |
Standards | UL Listed | Application | For 120 V 20 A Track Lighting, Floating Electrical Feed to Cover Outlet Box Anywhere on the Track |
UPC | 661209031112 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 |