![junr34bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326673572.jpg?preset=medium)
ACUITY 244NVJ JUNO Trac-Lites Conduit Feed, Black
Description
Trac-Liters™ Conduit feed of black colour. It is used for surface wiring using a standard 1/2-inch connector.
Specifications
Brand Name | Juno | Sub Brand | Trac-Lites™ |
Item Name | Conduit Feed | Material | Plastic |
Series/Model | R34 | Color/Finish | Black |
Mounting Type | Surface | Dimensions | 3 in L x 1 in W |
For Use With | R2, R4, R6, and R8 Trac-Lites One Circuit Track System | Standards | UL Listed |
Application | For 120 - 277 V 20 A Track Lighting, use in Opposite Polarity Orientation Compared to Standard Feed Connectors | UPC | 661209031655 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |