ACUITY 244NVP JUNO® Trac-Lites™ Conduit Feed, Silver
Description
Conduit Feed. For surface wiring. Use standard 1/2” connector
Specifications
Brand Name | Juno | Sub Brand | Trac-Lites™ |
Item Name | Conduit Feed | Material | Molded Polycarbonate |
Voltage Rating | 120 V | Color/Finish | Silver |
Dimensions | 3 in L x 1.375 in W | Standards | UL, cUL Listed |
Application | For Surface Wiring Using a Standard 1/2 in Connector | UPC | 661209251756 |
Packages
1 - UNIT - 1 |