![junr38sl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330936983.jpg?preset=medium)
ACUITY 244NWC 1-Circuit JUNO Trac-Lites End Feed Connector, Silver
Description
Live End Feed Connector. Feed trac from above with flexible conduit, BX, etc., or end feed in pendant systems. Accepts standard 1/2” connector.
Specifications
Brand Name | Juno | Sub Brand | Trac-Lites™ |
Item Name | End Feed Connector | Material | Polycarbonate |
Type | 1-Circuit | Series/Model | R38 |
Voltage Rating | 120 V | Color/Finish | Silver |
Mounting Type | Surface | For Use With | One-Circuit Track System and Standard 1/2 in Conduit |
Application | Automotive and Parking, Education, Government, Healthcare, Hospitality, Offices and Banks, Religious, Residential, Retail, Sports, Recreation and Indoor Environment | UPC | 661209251770 |
Packages
1 - UNIT - 1 |