ACUITY 244WWJ JUNO® Trac-Master® T24 Series 1-C Adjustable Connector, Black
Description
The T24F Series adjustable connector joins 2 trac sections to make a 90-degree angle or straight run. Straight and right angle covers are supplied. Can be provided with integral ground connection. For outlet box feed, a T27 cover plate is required. 1-curcuit for use in Canada only.
Specifications
Brand Name | Juno | Sub Brand | Trac-Master® |
Item Name | Adjustable L-Connector | Type | 1-Circuit |
Series/Model | T24F | Voltage Rating | 120 V |
Color/Finish | Black | For Use With | One-Circuit Track System |
Application | Automotive Parking, Education, Government, Healthcare, Hospitality, Offices and Banks, Religious, Residential, Retail, Sports and Recreation | UPC | 661209014573 |
Packages
1 - UNIT - 1 |