![junt29wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/76463012.jpg?preset=medium)
ACUITY 244Y84 JUNO® Trac-Master® 1-C Floating Electrical Feed, White
Description
The T29 Series floating electrical feed permits mounting trac at any point under the outlet box. Includes floating connector, outlet box cover, and extra trac dead end.
Specifications
Brand Name | Juno | Sub Brand | Trac-Master® |
Item Name | Floating Electrical Feed | Series/Model | T29 |
Color/Finish | White | Mounting Type | Surface/Pendant |
Dimensions | 4-5/8 in L | For Use With | Trac-Master® One Circuit Track System |
Includes | Floating Connector, Outlet Box Cover and Extra Trac Dead End | Application | For 120 V Track Lighting |
UPC | 661209002167 |
Packages
1 - UNIT - 1 |