
ACUITY 244WVA JUNO® T21 Series 1-C End Feed Connector/Outlet Box Cover, White
Description
The T21 Series end feed connector and outlet box cover for outlet box feeds includes an outlet cover, fixture strap, and ground screw. Reverse polarity T21R Series end feed connector and outlet box cover is designed for use in opposite polarity orientation compared to standard feed connectors.
Specifications
Brand Name | Juno | Sub Brand | Trac-Master® |
Item Name | Track Connector | Material | Molded Polycarbonate |
Type | End-Feed | Series/Model | T21 |
Voltage Rating | 120 V | Color/Finish | White |
Mounting Type | Surface | Dimensions | 4-1/16 x 4 in |
For Use With | Trac-Master® One Circuit Track System | Includes | Outlet Cover, Fixture Strap and Ground Screw |
UPC | 661209002006 |
Packages
1 - UNIT - 1 |