
ACUITY 244WWF JUNO® Trac-Master® T23 Series 1-C Straight Connector, White
Description
The T23 Series straight connector joins 2 trac sections end to end
Specifications
Brand Name | Juno | Sub Brand | Trac-Master® |
Item Name | Track Connector | Material | Molded Polycarbonate |
Type | Straight, Miniature, In-Line | Series/Model | T23 |
Color/Finish | White | Mounting Type | Pendant, Surface |
For Use With | Trac-Master® One Circuit Track System | Standards | UL Listed, CSA Certified |
Application | For 120 V Track Lighting, to Connect Track to Track | UPC | 661209002044 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |