
ACUITY 244YC6 JUNO Trac-Master T34 Series 1-C Conduit Adapter, Black
Description
The T34 Series conduit adapter for surface wiring applications accepts a standard 1/2-inch connector. Available in white, black, or silver.
Specifications
Brand Name | Juno | Sub Brand | Trac-Master® |
Item Name | Conduit End Feed | Size | 1/2 in |
Material | Molded Polycarbonate | Series/Model | T34 |
Color/Finish | Black | Mounting Type | Pendant, Surface |
Dimensions | 16.2 in W x 12.3 in H | For Use With | 120 V Trac-Master One Circuit Track System |
Includes | Conduit Adapter | Standards | UL Listed, CSA Certified |
UPC | 661209002242 |
Packages
1 - UNIT - 1 |