![juntl21bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326690750.jpg?preset=medium)
ACUITY 245EW3 JUNO Trac 12™ Outlet Box/T-Bar Ceiling Canopy, Black
Description
Trac 12 Outlet Box/T-Bar Ceiling Canopy, Black
Specifications
Brand Name | Juno | Sub Brand | Trac 12™ |
Item Name | Outlet Box/T-Bar Ceiling Canopy | Material | Polycarbonate |
Series/Model | TL21 | Color/Finish | Black |
Dimensions | 4-3/4 in L x 4-3/4 in W | For Use With | 12/24 V Low Voltage Trac System |
Includes | Mounting Plate and Cover with Breakouts | Standards | UL Listed, CSA Certified |
UPC | 661209952493 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |