ACUITY 245EW4 JUNO Trac 12 Outlet Box/T-Bar Ceiling Canopy, White
Description
Trac 12 Outlet Box/T-Bar Ceiling Canopy, White
Specifications
Brand Name | Juno | Sub Brand | Trac 12™ |
Item Name | Outlet Box and T-Bar Ceiling Canopy | Material | Molded Polycarbonate |
Series/Model | TL21 | Color/Finish | White |
Mounting Type | Surface | Dimensions | 4-3/4 in L x 4-3/4 in W |
For Use With | 12/24 V Low Voltage Trac System | Includes | Mounting Plate and Cover with Breakouts |
Standards | UL Listed, CSA Certified | Application | For Cove Lighting, Display and Casework, Trac Lighting, Undercabinet |
UPC | 661209952363 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |