ACUITY 245F07 JUNO Trac 12™ End Feed Connector/Dead End, Black
Description
Trac 12 End Feed Connector/Straight Joiner with Dead End, Black
Specifications
Brand Name | Juno | Sub Brand | Trac 12™ |
Item Name | End Feed Track Connector | Material | Polycarbonate/ABS |
Series/Model | TL38 | Color/Finish | Black |
Mounting Type | Surface | Dimensions | 2-1/4 in L x 15/16 in W |
For Use With | 12/24 V Low Voltage Trac System | Standards | UL Listed, CSA Certified |
Application | For Cove Lighting, Display and Casework, Trac Lighting, Undercabinet | UPC | 661209953674 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |