ACUITY 245F08 JUNO Trac 12 End Feed Connector/Dead End, White
Description
Trac 12 End Feed Connector/Straight Joiner with Dead End, White
Specifications
Brand Name | Juno | Sub Brand | Trac 12™ |
Item Name | End Feed Track Connector | Material | Polycarbonate/ABS |
Series/Model | TL38 | Color/Finish | White |
Mounting Type | Surface | Dimensions | 2-1/4 in W x 15/16 in D |
For Use With | 12/24 V Low Voltage Trac System | Includes | Cover and Dead End |
Standards | UL Listed, CSA Certified | UPC | 661209953681 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |