Abbotsford
lcl55033bk

CANLYTE 55033BK FAST-TRACK LIVEEND

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:55033BK

Description

Live end conduit adapter. For feeding power to live end from surface conduit which has 1/2 IPS threaded connector 1 (25mm) dia. x 3/4 (19mm).

Specifications

Brand Name Philips Lighting Sub Brand Canlyte
Item Name Live End Conduit Adapter Color/Finish Black
For Use With 55000 Tracks Application For Feeding Power to Live End from Surface Conduit which has 1/2 in IPS Threaded Connector 1 x 3/4 in
UPC 624563025852

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok