![lcl55033wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689403.jpg?preset=medium)
CANLYTE 55033WH FAST-TRACK LIVE END
Description
Live end conduit adapter. For feeding power to live end from surface conduit which has 1/2 IPS threaded connector 1 (25mm) dia. x 3/4 (19mm).
Specifications
Brand Name | Philips Lighting | Sub Brand | Canlyte |
Item Name | Live End Conduit Adapter | Color/Finish | White |
For Use With | 55000 Tracks | Application | For Feeding Power to Live End from Surface Conduit which has 1/2 in IPS Threaded Connector 1 x 3/4 in |
UPC | 624563025869 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 20 - SS - 20 |