PHILIPS LIGHTING 912400465089 Lytespan® Variable Angle Connector, Matte White
Description
The Variable Angle Connector is pre-wired and polarized. It contains a die-cast zinc nut which accepts a standard 3/8 threaded conduit fitting. Flexes to any angle between 0-90
Specifications
Brand Name | Lightolier | Item Name | Variable Angled Connector |
Type | Flexible | Color/Finish | White |
Dimensions | 7-1/4 in L | For Use With | 6000 Series Lytespan® Basic 1-Circuit Track |
Standards | cULus Listed | UPC | 784197594534 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |