![lcl6053bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11697815.jpg?preset=medium)
SIGNIFY 6053BK JOINER TRACK FLEXIBLEBLK FAST TRACK
Description
The Variable Angle Connector is pre-wired and polarized. It contains a die-cast zinc nut which accepts a standard 3/8 threaded conduit fitting. Flexes to any angle between 0-90
Specifications
Brand Name | Lightolier | Sub Brand | Lytespan® |
Item Name | Variable Angle Connector | Type | Flexible |
Series/Model | 6000 | Color/Finish | Matte Black |
Mounting Type | Surface | Dimensions | 7-1/4 in L |
For Use With | 6000 Series Lytespan Basic 1-Circuit Track | Includes | Die-Cast Zinc Nut |
UPC | 784197605315 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |