
PHILIPS LIGHTING 912400465079 Lytespan® Basic "L" Shaped Connector, Matte Black
Description
The L connector is polarized and pre-wired. It may be rotated for right angle or left angle turn. KO permits direct feed with electrical connector.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | Track Connector | Type | L-Shape |
Color/Finish | Matte Black | Mounting Type | Stem/Surface |
Dimensions | 2-5/8 in | For Use With | Lytespan® Basic 1-Circuit Track |
Standards | cULus Listed | Application | For 2400 W 120 VAC 20 A Accent/Track Lighting |
UPC | 784197594466 |
Packages
1 - UNIT - 1 |