![lcl6051nwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268242815.jpg?preset=medium)
PHILIPS LIGHTING 912400465083 Lytespan® Basic "T" Shaped Connector, Matte Black
Description
The T connector is not pre-wired or polarized. Used to make T pattern with track. 12 ga. copper jumper wires supplied to make all necessary connections. KO permits direct feed with electrical connector.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | Track Connector | Type | T-Shape |
Color/Finish | Matte White | Mounting Type | Surface |
Dimensions | 4-1/8 in L | For Use With | Lytespan® Basic Single Circuit Track Lighting Systems |
Includes | 12 ga Copper Jumper Wire | Standards | cULus Listed |
Application | For 2400 W 120 VAC 20 A Accent/Track Lighting, Used to Make "T" Pattern with Track | UPC | 784197594497 |
Packages
1 - UNIT - 1 | 30 - UNIT = 30 |