SIGNIFY 6052WH CONN X WHI FAST TRACK
Description
The X connector is not pre-wired or polarized. Used to make X pattern with track. 12 ga. copper jumper wires supplied to make all necessary connections. KO permits direct feed with electrical connector.
Specifications
Brand Name | Lightolier | Item Name | Track Connector |
Type | X-Shape | Series/Model | 6000 |
Color/Finish | White | Mounting Type | Stem/Surface |
Dimensions | 4-1/8 in L | For Use With | Lytespan Basic 1-Circuit Track |
Includes | 12 ga Copper Jumper Wire | Standards | UL Listed |
UPC | 784197605209 |
Packages
1 - UNIT - 1 |