
PHILIPS LIGHTING 4-1/8 inch Lytespan Basic In-Line Connector, Matte Black
Description
In-Line Connector, Permits power feed between track units in a straight run of track. The In-Line Connector is polarized and pre-wired. KO permits direct feed with electrical connector.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | Track Connector | Type | Straight, In-Line |
Color/Finish | Matte Black | Mounting Type | Stem/Surface |
Dimensions | 4-1/8 in L | For Use With | Lytespan® Basic 1-Circuit Track |
Standards | cULus Listed | Application | For 2400 W 120 VAC 20 A Accent/Track Lighting |
UPC | 784197594329 |
Packages
1 - UNIT - 1 |