![lcl6153bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11697825.jpg?preset=medium)
SIGNIFY 6153BK Variable Angle Connector, Black
Description
The Variable Angle Connector is pre-wired and polarized. It contains a nut with a thread 1/2-14 to accept a 3/8 (trade sized) electrical connector. Flexes in all directions.
Specifications
Brand Name | Lightolier | Sub Brand | Lytespan® |
Item Name | Variable Angle Connector | Type | Bended |
Series/Model | 6000 | Color/Finish | Matte Black |
Mounting Type | Surface | Dimensions | 11-3/4 in L |
For Use With | 6101 Series Lytespan 1 and 2-Circuit Track | Includes | Die-Cast Zinc Nut |
UPC | 784197615314 |
Packages
1 - UNIT - 1 |