![lcl6154bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11697827.jpg?preset=medium)
SIGNIFY 6154BK CONN STRAIGHT INLINE BLKADVENT TRACK 2 CIRCUIT
Description
In-Line Connector: Permits power feed between track units in a straight run of track. The In-Line Connector is polarized and pre-wired. KO permits direct feed with electrical connector.
Specifications
Brand Name | Lightolier | Sub Brand | Lytespan® |
Item Name | In-Line Connector | Type | Straight |
Series/Model | 6000 | Color/Finish | Matte Black |
Mounting Type | Surface | For Use With | 6101 Series Lytespan 1 and 2-Circuit Track |
UPC | 784197615413 |
Packages
1 - UNIT - 1 |