
LITELINE CA6106-BN 20Amp 120V Live End Conduit Feed, Brushed Nickel
Description
Brushed nickel live end conduit feed. It's a track lighting accessory, easy to install track live end conduit connector. For use with surface mounted conduit feed.
Specifications
Brand Name | Liteline | Item Name | Track Live End Conduit Connector |
Material | Metal | Color/Finish | Brushed Nickel |
Mounting Type | Surface | Dimensions | 1.4 in W x 5.77 in H |
Standards | cULus Listed | Application | For 120 V 20 A 60 Hz Track Fixture |
UPC | 771250902436 |
Packages
1 - UNIT - 1 |