
LITELINE 5.77 inch Live End Conduit Feed, Black
Description
Black live end conduit feed. It's a track lighting accessory, easy to install track live end conduit connector. For use with surface mounted conduit feed.
Specifications
Brand Name | Liteline | Item Name | Conduit Feed |
Material | Metal | Type | Live End-Feed |
Color/Finish | Black | Mounting Type | Surface |
Dimensions | 1.4 in W x 5.77 in H | Application | For 120 V 20 A 60 Hz Track Fixture |
UPC | 771250300492 |
Packages
1 - UNIT - 1 |