
LITELINE CA6106-WH Halo® Live End Conduit Feed, White
Description
White live end conduit feed. It's a track lighting accessory, easy to install track live end conduit connector. For use with surface mounted conduit feed.
Specifications
Brand Name | Liteline | Item Name | Conduit Feed |
Material | Metal | Type | Live End-Feed |
Color/Finish | White | Mounting Type | Surface |
Dimensions | 1.4 in W x 5.77 in H | Application | For 120 V 20 A 60 Hz Track Fixture |
UPC | 771250300485 |
Packages
1 - UNIT - 1 |