
LITELINE CF6108-BN Center Feed, Brushed Nickel
Description
Brushed nickel center feed, provides power anywhere along track from junction box, includes canopy cover. System Electrical Rating: 20A, 120V, 60Hz.
Specifications
Brand Name | Liteline | Item Name | Track Center Feed Connector |
Material | Metal | Type | Twist and Lock, Straight |
Color/Finish | Brushed Nickel | Dimensions | 4-1/4 in W x 1-1/8 in D x 4-1/4 in H |
Includes | Canopy Cover, Mounting Hardware | Standards | cULus Listed |
Application | For 120 V 20 A 60 Hz Track Fixture | UPC | 771250902092 |
Packages
1 - UNIT - 1 |