
LITELINE ATKC01-BN 20Amp 120V A-Line Track "I" Connector, Brushed Nickel
Description
Connector, connects two track sections end to end for an in-line configuration (180º).FEATURES:• Low profile aesthetic design.• Solid 12-gauge conductors.• Mounting hardware included.• System Electrical Rating: 20A, 120V, 60Hz.• Track system is compatible with all Juno and A-line Style Track, accessories and connectors.
Specifications
Brand Name | Liteline | Item Name | I-Connector |
Voltage Rating | 120 V | Amperage Rating | 20 A |
Color/Finish | Brushed Nickel | Dimensions | 3.54 in L x 1.417 in W |
For Use With | Juno® and A-line® Style Track | Standards | cULus Listed |
UPC | 771250500939 |
Packages
1 - UNIT - 1 |