
LITELINE ATKC01-BK 20Amp 120V A-Line Track "I" Connector, Black
Description
Connector, connects two track sections end to end for an in-line configuration (180º).FEATURES:• Low profile aesthetic design.• Solid 12-gauge conductors.• Mounting hardware included.• System Electrical Rating: 20A, 120V, 60Hz.• Track system is compatible with all Juno and A-line Style Track, accessories and connectors.
Specifications
Brand Name | Liteline | Sub Brand | A-line® |
Item Name | Track Connector | Type | I-Shaped |
Color/Finish | Black | Dimensions | 3.54 in L x 1.417 in W |
For Use With | Juno® and A-line® Style Track Products | Includes | Mounting Hardware |
Standards | cULus Listed | Application | For 120 V 20 A 60 Hz Track Fixture, Connects Two Track Sections End to End for an Inline Configuration (180°) |
UPC | 771250500922 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |