LITELINE ATKP06-BN 20Amp 120V A-Line Live End Conduit Feed, Brushed Nickel
Description
Live End conduit feed (7/8” knockout) for top or end feed. FEATURES:• Low profile aesthetic design.• Solid 12-gauge conductors• System Electrical Rating: 20A, 120V, 60Hz.• Track system is compatible with all Juno and A-line Style Track, accessories and connectors.
Specifications
Brand Name | Liteline | Sub Brand | A-line® |
Item Name | Live End Conduit Feed | Type | J-Style |
Voltage Rating | 120 VAC at 60 Hz | Amperage Rating | 20 A |
Color/Finish | Brushed Nickel | Dimensions | 7.62 in L x 2.38 in W x 1.38 in H |
For Use With | Juno and A-line Style Track Products | UPC | 771250501097 |
Packages
1 - UNIT - 1 |