LITELINE ATKP08-BN A-Line J-Style Center Feed, Brushed Nickel
Description
J-Style Center Feed - provides power anywhere along the track from junction box, includes canopy cover. PRODUCT FEATURES:- Low profile aesthetic design.- Solid 12-gauge conductors.- Mounting hardware included.
Specifications
Brand Name | Liteline | Sub Brand | A-line® |
Item Name | Center Feed | Type | J-Style, Single Circuit |
Color/Finish | Brushed Nickel | Dimensions | 4.65 in L |
For Use With | Juno® and A-line® Style Track, Connectors | Includes | Mounting Hardware |
Application | For 120 V 20 A 60 Hz Track Fixtures | UPC | 771250501127 |
Packages
1 - UNIT - 1 |