
LITELINE ATKP02-BN 20Amp 120V A-Line Track "L" Connector Power Feed, Brushed Nickel
Description
L- Power Feed Connector, connects two track sections at 90 degrees.FEATURES:• Low profile aesthetic design.• Solid 12-gauge conductors.• With power feed.• Field convertible for right or left hand application • System Electrical Rating: 20A, 120V, 60Hz.• Track system is compatible with all Juno and A-line Style Track, accessories and connectors.
Specifications
Brand Name | Liteline | Sub Brand | A-line® |
Item Name | Track Connector with Power Feed | Type | L-Shape |
Color/Finish | Brushed Nickel | Dimensions | 2.8 in L x 2.8 in W |
For Use With | Juno® and A-line® Style Track Lighting | Standards | cULus Listed |
Application | For Connects Two Track Sections at 90° | UPC | 771250501035 |
Packages
1 - UNIT - 1 |