
LITELINE ATKP03-BK A-Line "T" Connector Power Feed, Black
Description
T-Power Feed Connector, connects three track sections at 90° in a T-configuration. It comes with a power feed.
Specifications
Brand Name | Liteline | Sub Brand | A-line® |
Item Name | T-Connector Power Feed | Type | Low-Profile |
Series/Model | ATK | Color/Finish | Black |
Dimensions | 4.13 in L x 1.4 in W | For Use With | Juno® and A-line® Style Track Products |
Application | For 120 VAC 20 A 60 Hz Track Fixture | UPC | 771250501059 |
Packages
1 - UNIT - 1 |