Abbotsford
Final sale
litfbt6100wh

LITELINE 12-inch Flexible 2-Wire Connector, White

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:FBT6100-WH

Description

Flexible wire connector 12'' for use with aluminum fluoro Bar Systems. Designed for use with both T4/T5 2-Wire systems.

Specifications

Brand Name Liteline Item Name Wire Connector
Type Flexible Color/Finish White
Dimensions 12 in L For Use With ALFT4 and ALFT5 2-Wire Systems
Standards cULus Listed Application For 120 VAC 60 Hz Track Fixture, Used to Join Aluminum Fluoro Bar Systems

Packages

1 - UNIT - 1