
LITELINE I-Connector, Brushed Nickel
Description
Brushed nickel I-Connector, with power feed, connects two track sections end to end for an in-line configuration (180ยบ).
Specifications
Brand Name | Liteline | Item Name | Track Connector with Power Feed |
Material | Metal | Type | Straight, I-Shape |
Color/Finish | Brushed Nickel | Dimensions | 1-1/8 in W x 7/8 in D x 3.11 in H |
Standards | cULus Listed | Application | For 120 V 20 A 60 Hz Track Fixture |
UPC | 771250902061 |
Packages
1 - UNIT - 1 | 50 - SKID - 50 |